Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Oil Only White Absorbent Sock

Catalog No. 19140926 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (English):
12 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-140-926 12 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-140-926
  • $135.00
    $66.65 / Pack of 12

    Save $68.35

    51% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to repel water, only allowing absorption of oil and petroleum based fluids

  • Moldable SOCs wrap around machinery and conform to uneven surfaces to prevent leaks from reaching walkways
  • White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor and outdoor use
  • Oil Only absorbents are unaffected by temperature and impervious to rot and mildew
  • Floats indefinitely even when saturated with oil

Compliance

OSHA 29 CFR 1910.22(a)(2); EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910,120(j)(1)(vii).

Specifications

Color White
Capacity (English) 12 gal.
Capacity (Metric) 45.4 L
Material Polypropylene
Type Absorbent Sock, Oil-only
Length (English) 4 ft.
Length (Metric) 1.2 m
Width (English) 3 in.
Width (Metric) 7.62 cm
Diameter (English) 3 in.
Diameter (Metric) 7.62 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.