Learn More
Description
One hole rubber stopper
- Available in Size No. 00 to 15
- Hole size: 3 to 5mm
†The approximate per-pack quantity shown is based on the average number of stoppers in 1 lb. (454g).
Specifications
Specifications
| Product Type | Tapered Stopper (1 hole) |
| Diameter (Metric) Bottom | 1 cm |
| Diameter (Metric) Top | 1.5 cm |
| Length (Metric) | 2.5 cm |
| Stopper Number | 0 |
| Total Positions | 1 |
| Size | 00 |
| For Use With (Application) | Inexpensive black natural rubber/SBR blend for general purpose uses |
| Diameter (Metric) Hole | 0.3cm |
| Diameter (Metric) Inner | 3mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
