Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Optical Lens Cleaner
SCI_ED

Catalog No. S66878 Shop All Fisherbrand Products
Change view
Click to view available options
Quantity:
59 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S66878 59 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S66878

missing translation for 'validMainframeMsg'

Excellent for removing oil and smudges from objectives or any optical surface.

  • Regular cleaning helps extend the life of your objective by removing surface debris that could cause scratching
  • Cleans gently — will not affect a coated optic or soften the mounting that holds the objective in place
  • Laboratory safe
  • Nonflammable

Order Info

Supplied in 2 oz. (59mL) bottles

Specifications

Type Optical Lens Cleaner
Capacity (Metric) 59 mL
Device Holds 2 oz.
Quantity 59 mL
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.