Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pasteur Pipets
SDP

Catalog No. 22063172 Shop All Fisherbrand Products
Change view
Click to view available options
Material:
Borosilicate Glass
Soda Lime Glass
Type:
Cotton-plugged Pasteur Pipet
Easel
Pasteur Pipet
Length (English):
5.75 in.
9 in.
Quantity:
1000 Case
200/Cs.
250/Cs.
4 packs of 250 in one box
Case of 4 x 250
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Type Length (English) Quantity
22-063172 Soda Lime Glass Easel 9 in. 200/Cs.
22-063156 Soda Lime Glass Easel 5.75 in. 200/Cs.
22-042816 Soda Lime Glass Easel 5.75 in. 250/Cs.
22-209379 Borosilicate Glass Cotton-plugged Pasteur Pipet 5.75 in. Case of 4 x 250
22-042817 Soda Lime Glass Easel 9 in. 250/Cs.
22-183624 Borosilicate Glass Pasteur Pipet 5.75 in. 4 packs of 250 in one box
22-183632 Borosilicate Glass Easel 9 in. 1000 Case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 22-063172

Being packaged in strong corrugated material provides maximum protection from external shock for Fisherbrand™ Pasteur Pipets. Each pack also contains a foam pad to protect the pipet tips.

  • Straight-cut tips and smooth, fire-polished tops to facilitate bulb attachment
  • Positive constriction approximately 1 in. from the top to prevent cotton plugs from slipping into pipet barrel
  • Easel configuration of each pack keeps pipets orderly and easily accessible

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 0.27 in.
Diameter (Metric) Outer 7 mm
Material Soda Lime Glass
Length (English) 9 in.
Quantity 200/Cs.
Tip Style Straight
Top Style Smooth fire polished
Volume (Metric) 2 mL
Length (Metric) 22.86 cm
Type Easel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.