Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ PFA Flasks with Screw Caps

Catalog No. p-126860 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
100 mL
500 mL
Height (Metric):
18 cm
27 cm
Tolerance:
0.1 mL
0.25 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric) Tolerance
02-617-154 100 mL 18 cm 0.1 mL
02-617-156 500 mL 27 cm 0.25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-617-154

Includes

PFA screw closures to provide a secure seal from outside contamination.

Calibrated 'To Contain' within Class A tolerances.

Calibrated To Contain within Class A tolerances.

Suitable for trace element analysis, isotope separations, sample digestions, and the handling of sensitive biological solutions

  • Made from PFA copolymer
  • Translucent
  • Deliver outstanding chemical and solvent resistance over a temperature range of -260° to +270°C
  • Extremely low absorption and permeability levels associated with PFA
  • Graduation lines are highly legible, accurate, and permanent
  • Autoclavable at 250°F/121°C for 20 minutes
  • Can be sterilized using ethylene oxide gas, dry heat (160°C), beta or gamma irradiation (25kGy), or chemical disinfectant

Compliance

Meet ASTM™ E 288, E 542, and E 694 standards.

TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Capacity (English) 3.38 oz.
Closure Material Perfluoxy Copolymer
Color Highly Translucent
Description Individually calibrated ring-marking
Capacity (Metric) 100 mL
Material PFA
Height (English) 7 in.
Height (Metric) 18 cm
Product Type Volumetric Flask
Temperature Range (English) -328°F to +500°F
Temperature Range (Metric) -200°C to +260°C
Tolerance 0.1 mL
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Threaded
Sterility Non-sterile
Bottom Shape Round
Closure Size GL18
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.