Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pipet Jar

Catalog No. 15350200 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Height (English):
24 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
15-350-200 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-350-200 Supplier Fisherbrand™ Supplier No. F171300024
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Suitable for use with all common cleaning solutions at room temperature

Watertight polyethylene jar stock and saturate pipets.

  • Large capacity (diameter x height: 6 x 24 in.) accommodates all your pipettes
  • Hexagonal base is stable to protect against tipping
  • Steam autoclavable at 121°C (250°F
  • Vertical shape provides easy access for removal
  • Can store any tools less than 24 in. long

Specifications

For Use With Pipet, 24 in.
Height (English) 24 in.
Height (Metric) 61 cm
Diameter (English) 6 in.
Diameter (Metric) 15.24cm
Material Polyethylene
Shape Vertical
Product Type Pipet Jar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.