Learn More
Description
- Accommodate most brands of pipetters
- Upper racks have 1.02 in. (26.1mm) slots
- Lower racks have 0.625 in. (16mm) slots
Order Info
Additional pipetter racks sizes available. To order, contact your Fisher Scientific Customer Service Representative.
Specifications
Specifications
| Color | White |
| Holds | Pipettors (4) |
| Material | HDPE |
| Positions | 4 |
| For Use With (Equipment) | Most brands of pipetters |
| Width (English) | 7.87 in. |
| Height (English) | 9.37 in. |
| Depth (English) | 9.62 in. |
| Depth (Metric) | 24.4 cm |
| Height (Metric) | 23.8 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
