Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pipetter Holders
SCI_ED

Catalog No. S04394E Shop All Fisherbrand Products
Change view
Click to view available options
Positions:
3
4
6
Material:
Acrylic
HDPE
Color:
Transparent
White
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Material Color
S04394E 3 Acrylic Transparent
S04394B 6 Acrylic Transparent
S04394A 4 Acrylic Transparent
S04394C 4 HDPE White
S04394D 6 HDPE White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S04394E
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Choice of 3-, 4- or 6-place clear acrylic and 4- or 6-place HDPE holders.

  • Accommodate most brands of pipetters
  • Upper racks have 1.02 in. (26.1mm) slots
  • Lower racks have 0.625 in. (16mm) slots

Order Info

Additional pipetter racks sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Color Transparent
Holds Pipettors (3)
Material Acrylic
Positions 3
For Use With (Equipment) Most brands of pipetters
Width (English) 6 in.
Height (English) 20.3 in.
Depth (English) 8 in.
Depth (Metric) 20.3 cm
Height (Metric) 30.5 cm
Width (Metric) 15.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.