Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Plain Glass Microscope Slides

Catalog No. 22310397 Shop All Fisherbrand Products
Change view
Click to view available options
Quantity:
1440/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-310397 1440/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-310397
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Precleaned to be free of debris

  • 1mm thick slides manufactured from highest purity, corrosion-resistant clear sheet glass fully annealed to minimize chipping
  • Slides have improved surface wettability and are guaranteed nonsticking
  • Edges are precision ground for smoothness
  • Packed in environmental transport pack and hermetically sealed in a protective film to keep out moisture

Specifications

Length (Metric) 76 mm
Material Glass
Frosted 1 End
Width (Metric) 25 mm
Length (English) 3 in.
Quantity 1440/Cs.
Width (English) 1 in.
Dimensions (L x W) 3 x 1 in. (75 x 25 mm)
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.