Learn More
Description
- No need to perform correlation studies
- Available untreated and heparinized
- Eliminates the risk of transmission of bloodborne pathogens associated with broken glass tubes
- Better than film-coated glass because the tubes cannot shatter and escape protective wrap
- Unique bore allows user to draw samples quickly
- Plastic material does not interfere with cell packing
- Available treated with sodium heparin for use in “finger sticks” and untreated for use with anticoagulated blood
Order Info
Available in 75mm size for most traditional hematocrit centrifuges
Compliance
Meet NIOSH, OSHA, and FDA Joint Advisory Recommendations
Specifications
Specifications
| Product Type | Microhematocrit Untreated Capillary Tube |
| Material | Plastic |
| Capacity (Metric) | 40 μL |
| For Use With (Application) | For Blood collection |
| Length (Metric) | 75 mm |
| Certifications/Compliance | NIOSH, OSHA, FDA |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.