Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Petri Dishes with Clear Lid
SCI_ED

Catalog No. S33580A Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric):
100 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
S33580A 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S33580A

missing translation for 'validMainframeMsg'

Feature a new and improved design and packaging.

  • Made from medical-grade, gamma sterilized polystyrene
  • Ventilation ribs on the lid allow for air circulation
  • Manufactured in a state-of-the-art cleanroom facility
  • Packaging features a UPS™ shippable outer carton to prevent damage
  • Product sleeve is made from a strong polymer to prevent bag holes
  • Dishes packed in easy-open product sleeve with tear notch
  • Product sleeves are vacuum sealed to prevent scuffing and other damage to dishes
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear
Closure Included Yes
Closure Type Stackable
Color Clear
Material Polystyrene
Shape Round
Sterility Sterile
Type Petri Dish
Edges Raised Ridge
No. per Case 25/Sleeve, 20 Sleeves/Cs., 500 Dishes/Cs.
Dimensions (L x W) 100 x 15 mm
Height (Metric) 15 mm
Depth (Metric) 100 mm
Diameter (Metric) 100 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.