Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Flexible even when frozen
- Ideal for short-term storage
- May be tied or heat sealed
- 4mil thick
Not suggested for use with liquids.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Closure Type | Heat Seal or Tie |
| Color | Assorted |
| Material | LDPE |
| No. per Case | 300 |
| Size | 12 x 6 in. |
| Thickness (English) | 4 mil |
| Dimensions (L x W) | 12 x 6 in. (30.5 x 15.2 cm) |
| Length (English) | 12 in. |
| Width (English) | 6 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?