Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyethylene Thermometer Rack

Catalog No. 1479316 Shop All Fisherbrand Products
Change view
Click to view available options
Holds:
Thermometers, Thermometers (25)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
14-793-16 Thermometers, Thermometers (25)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-793-16

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Will not tip.

Will not tip.

  • Holds up to 25 thermometers in the correct vertical position to avoid mercury separation
  • Sturdy high-density polyethylene construction
  • Sides have large, comfortable handles to make transportation of thermometers easy

Order Info

  • Hole diameter in top and middle plates is 0.31 in. (0.8cm).
  • Bottom plate has convenient drain holes of 0.12 in. diameter (0.3cm). Additional thermometer rack sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Autoclavable Not Autoclavable
Color White
Holds Thermometers, Thermometers (25)
Material HDPE
Positions 25
Dimensions (L x W x H) 5.75 x 8 x 10 in. (14.6 x 20.3 x 25.4cm)
Length (Metric) 14.6 cm
Length (English) 5.75 in.
Width (English) 8 in.
Height (English) 10 in.
Depth (English) 5.75 in.
Depth (Metric) 14.6 cm
Diameter (Metric) Opening 0.37 mm
Product Type Thermometer Rack
Height (Metric) 25.4 cm
Width (Metric) 20.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.