Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polygon Stir Bars

Catalog No. 16800512 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
10 mm
12.7 mm
15 mm
20 mm
25 mm
25.4 mm
30 mm
40 mm
50.8 mm
60 mm
70 mm
80 mm
Diameter (Metric):
6 mm
7 mm
8 mm
9.5 mm
10 mm
Length (English):
0.375 in.
0.5 in.
0.625 in.
0.78 in.
1 in.
1.1875 in.
1.625 in.
2 in.
2.3125 in.
2.7 in.
3.125 in.
Diameter (English):
0.25 in.
0.3125 in.
0.375 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Length (English) Diameter (English)
16-800-512 60 mm 7 mm 2.3125 in. 0.25 in.
14-512-124 12.7 mm 8 mm 0.5 in. 0.3125 in.
14-512-125 20 mm 8 mm 0.78 in. 0.3125 in.
14-512-126 25.4 mm 9.5 mm 1 in. 0.375 in.
14-512-127 50.8 mm 8 mm 2 in. 0.3125 in.
14-512-128 70 mm 10 mm 2.7 in. 0.375 in.
16-800-507 10 mm 6 mm 0.375 in. 0.25 in.
16-800-508 15 mm 6 mm 0.625 in. 0.25 in.
16-800-509 25 mm 8 mm 1 in. 0.3125 in.
16-800-510 30 mm 8 mm 1.1875 in. 0.3125 in.
16-800-511 40 mm 8 mm 1.625 in. 0.3125 in.
16-800-513 80 mm 10 mm 3.125 in. 0.375 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 16-800-512
Add to Cart
Edge
Add to Cart

Stir bars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Manufactured in registered ISO 9001:2008 facilities, as verified by SGS certification
  • Autoclave safe

Specifications

Coating PTFE, FDA-grade, USP Class VI
Type Magnetic Stir Bar
Autoclavable Autoclavable
Length (Metric) 60 mm
Diameter (Metric) 7 mm
Shape Polygon
Quantity 50
Material Alnico Magnet
Length (English) 2.3125 in.
Diameter (English) 0.25 in.
Certifications/Compliance FDA, ISO 9001:2008
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.