Learn More
Description
- Withstand autoclaving temperatures of up to 175°C
- All-plastic construction eliminates liquid meniscus for easier and more accurate readings
- Octagonal bases improve stability
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Material | PMP |
| Autoclavable | Autoclavable |
| Max. Temperature | 175°C |
| Base Type | Octagonal |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
