Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Autoclavable Waste Bags: Plain
SDP

Catalog No. p-31575 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Clear
Red
Dimensions (L x W):
10 x 10 in.
10 x 15 in. (25 x 38 cm)
12 x 10 in. (30 x 25 cm)
12 x 8 in. (30 x 20 cm)
19 x 14 in. (48 x 36 cm)
23 x 19 in. (58 x 48 cm)
24 x 12 in. (61 x 30 cm)
30 x 24 in. (76 x 61 cm)
35 x 25 in. (89 x 64 cm)
36 x 24 in. (91 x 61 cm)
48 x 37 in. (122 x 94 cm)
Capacity (English):
1 to 2 gal.
12 to 14 gal.
13 to 16 gal.
2 to 3 gal.
3 to 4 gal.
44 gal.
7 to 10 gal.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Capacity (English)
01-826-1 Clear 12 x 8 in. (30 x 20 cm) 1 to 2 gal.
01-826-2 Clear 10 x 10 in. 1 to 2 gal.
01-826-3 Clear 12 x 10 in. (30 x 25 cm) 1 to 2 gal.
01-826-4 Clear 10 x 15 in. (25 x 38 cm) 1 to 2 gal.
01-826-5 Clear 24 x 12 in. (61 x 30 cm) 2 to 3 gal.
01-826-6 Clear 30 x 24 in. (76 x 61 cm) 12 to 14 gal.
01-826-7 Clear 36 x 24 in. (91 x 61 cm) 13 to 16 gal.
01-830A Red 12 x 8 in. (30 x 20 cm) 1 to 2 gal.
01-830B Red 19 x 14 in. (48 x 36 cm) 3 to 4 gal.
01-830C Red 23 x 19 in. (58 x 48 cm) 7 to 10 gal.
01-830D Red 35 x 25 in. (89 x 64 cm) 13 to 16 gal.
01-830E Red 48 x 37 in. (122 x 94 cm) 44 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 01-826-1
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Plain style (without print).

Plain style bags

  • Maximum temperature, 140°C (285°F); for use at 134°C (274°F)
  • 2mil thick
  • Supplied with autoclavable elastic steam-venting closures

Compliance

Graphics on printed styles conform to OSHA™ standard 29CFR1910.1030.

Specifications

Certifications/Compliance OSHA, 29 CFR1910.1030
Closure Type Elastic
Capacity (English) 1 to 2 gal.
Color Clear
Dimensions (L x W) 12 x 8 in. (30 x 20 cm)
Length (Metric) 30 cm
Width (Metric) 20 cm
Autoclavable Autoclavable
Width (English) 8 in.
Length (English) 12 in.
Thickness 2 mil
Material Polypropylene
Temperature (Metric) 140°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.