Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polypropylene Clamp with Flow Control

Catalog No. 05869 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
05-869 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-869
Add to Cart
Add to Cart

Regulates flow through tubing from fully open to closed.

  • Fits 0.12 to 0.5 in. (3.2 to 13mm) O.D. tubing
  • Molded white polypropylene construction
  • Autoclavable
  • With 15-position control
  • Will not distort, rust, or corrode

Specifications

Autoclavable Autoclavable
Type Tubing Clamp
Material Polypropylene
For Use With (Equipment) Tube with 0.12 to 0.5 in. (0.304 to 1.27cm) OD
Length (English) 1.5 in.
Length (Metric) 3.81 cm
Size Medium
Color White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.