Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polypropylene Cylinders

Catalog No. p-83328 Shop All Fisherbrand Products
Change view
Click to view available options
Graduations:
1 mL
2 mL
5 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Graduations
08-570-21D 1 mL
08-570-21E 2 mL
08-570-21F 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 08-570-21D

Calibrated To Contain/To Deliver

  • One-piece molded construction with permanently molded-on graduations
  • New resin formulation provides greater clarity
  • Exposure to temperatures above 85°C (185°F) may alter accuracy
  • Repeated autoclaving may alter accuracy

Specifications

Material Polypropylene
Graduations 1 mL
Subdivision 1mL
Type Ungraduated Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.