Learn More
Description
Fisherbrand™ Polystyrene Antistatic Weighing Dishes are contaminant-free, antistatic, and biologically inert. Disposable dishes are ideal for weighing, dispensing, or storing applications.
Ideal for weighing static-affected materials.
- Resist dilute acids, aqueous solutions, alcohols, and bases
- Flat bottoms resist tipping
- Made from 12mil thick polystyrene—20% thicker than most dishes on the market today—for better strength, stability, and handling ease
- Pour boats feature a molded spout for convenient pouring and dispensing
Specifications
Specifications
| Bottom Shape | Flat |
| Capacity (Metric) | 10 mL |
| Color | Natural |
| Disposable | Single-use |
| Material | Polystyrene |
| Shape | Flat |
| Type | Pour Boat |
| For Use With (Application) | Ideal for weighing, dispensing or storing applications |
| Thickness | 12 mil |
| Dimensions (L x W x H) | 1.62 x 1.25 x 0.312 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.