Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polystyrene Weighing Dishes
SCI_ED

Catalog No. S67091A Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
88.9 mm
139 mm
Width (Metric):
88.9 mm
139 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
S67091A 139 mm 139 mm
S67090A 88.9 mm 88.9 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S67091A

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for weighing, dispensing or storing applications.

  • Contaminant-free, antistatic and biologically inert
  • Resist dilute acids, aqueous solutions, alcohols and bases
  • Flat bottoms resist tipping
  • Made from 12mil thick polystyrene for better strength, stability and handling ease

Specifications

Bottom Shape Flat
Disposable Single-use
Material Polystyrene
Shape Square
Type Weighing Dish
For Use With (Application) Ideal for weighing, dispensing or storing applications
Thickness 12 mil
Dimensions (L x W x H) 5.5 x 5.5 x 1 in. (139 x 139 x 25.4 mm)
Length (English) 5.5 in.
Length (Metric) 139 mm
Width (English) 5.5 in.
Width (Metric) 139 mm
Height (Metric) 25.4 mm
Height (English) 1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.