Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyvinyl Wrapping Film

Catalog No. 15610 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
1000 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
15-610 1000 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-610
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pure food-grade polyvinyl chloride film in its own dispenser

  • Gas permeable, making it especially good for covering culture trays
  • Also useful for wrapping or covering any perishable material for refrigerator or freezer storage

Specifications

Applications Sealing, Weighing, Transferring Samples
Length (English) 1000 ft.
Product Type Wrapping Film
Width (English) 18 in.
Width (Metric) 46cm
Length (Metric) 304.8 m
Material Polyvinyl
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.