Learn More
Description
- With lip
- Deep form
- Color: white
- Available in various capacities
Specifications
Specifications
| Capacity (English) | 5.07 oz. |
| Diameter (English) Inner | 2.95 in. |
| Diameter (English) Outer | 3.54 in. |
| Diameter (Metric) Inner | 7.5cm |
| Diameter (Metric) Outer | 9cm |
| Product Type | Mortar |
| Material | Porcelain |
| For Use With (Equipment) | Suitable for use with Pestle S02595 |
| Height (English) | 2.75 in. |
| Height (Metric) | 7cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
