Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Porcelain Pestles
SCI_ED

Catalog No. S02595 Shop All Fisherbrand Products
Change view
Click to view available options
For Use With (Equipment):
150mL Mortar
50mL mortar
Length (Metric):
11.4cm
15.7cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Length (Metric)
S02595 150mL Mortar 15.7cm
S02593 50mL mortar 11.4cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S02595
This item is not returnable. View return policy

For hand comfort in grinding.

  • Unglazed on grinding surface
  • Autoclavable
  • Oversized

Specifications

Autoclavable Autoclavable
Product Type Pestle
Material Porcelain
For Use With (Equipment) 150mL Mortar
For Use With (Application) For hand comfort in grinding
Length (Metric) 15.7cm
Length (English) 6.2 in.
Finish Unglazed Grinding Surface
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.