Learn More
Description
- Unglazed on grinding surface
- Autoclavable
- Oversized
Specifications
Specifications
| Autoclavable | Autoclavable |
| Product Type | Pestle |
| Material | Porcelain |
| For Use With (Equipment) | 275mL Mortar |
| For Use With (Application) | For hand comfort in grinding |
| Length (Metric) | 18cm |
| Length (English) | 7 in. |
| Finish | Unglazed Grinding Surface |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
