Learn More
Description
- Material: porcelain
- Plate color: white
- Available with 12 wells
Specifications
Specifications
| Product Type | Spot Plate |
| Dimensions (L x W) | 4.7 x 3.6 in. (118 x 91 mm) |
| No. of Wells | 12 |
| For Use With (Application) | For observing color reactions |
| Color | White |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
