Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Poxygrid™ Half-Size Test Tube Racks
SCI_ED

Catalog No. S96718 Shop All Fisherbrand Products
Change view
Click to view available options
Positions:
20
24
36
Holds:
Tubes (10 to 13 mm)
Tubes (15 to 16 mm)
Tubes (18 to 20 mm)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Holds
S96718 20 Tubes (18 to 20 mm)
S96716 36 Tubes (10 to 13 mm)
S96717 24 Tubes (15 to 16 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S96718

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Resist to abrasion, rust, and corrosion.

  • Excellent space-savers for use in water baths, laminar flow hoods, fume hoods or any place where space is limited
  • Ideal for autoclaving, unaffected by temperatures from -223° to 121°C (-370° to 250°F)
  • Constructed of high-quality steel wire, welded and coated with heat-cured, thermosetting, blue epoxy
  • Unaffected by salts, weak acids, weak alkalis, and organic solvents such as toluol, heptane, turpentine, and xylol
  • Resist chipping
  • Two decks with square holes, reinforced edges, and slotted mesh bottom

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (18 to 20 mm)
Material Epoxy-coated Steel
Positions 20
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 4.93 x 4.25 x 2.5 in. (12.5 x 10.8 x 6.4 cm)
Length (Metric) 12.5 cm
Length (English) 4.93 in.
Width (English) 4.25 in.
Height (English) 2.5 in.
Diameter (Metric) Opening 20 mm
Product Type Test Tube Half Rack
Shelves 3 Tiers
Height (Metric) 6.4 cm
Array 5 x 4
Width (Metric) 10.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.