Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pre-Cleaned Wide Mouth Leakproof Bottles
GREENER_CHOICE

Catalog No. 05719709 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL

Includes

Polypropylene cap

Certified for background contaminants

Certificate of analysis included

Environmental test, pharmaceutical and general laboratories.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 16.9 oz., 500mL
Capacity (Metric) 500 mL
Capacity (English) 16.9 oz.
Color Natural
Includes Polypropylene cap
Material HDPE
Certifications/Compliance Certificate of analysis
Mouth Wide
Closure Material Polypropylene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.