Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Precision Specific Gravity Hydrometers
SDPSCI_ED

Catalog No. S40791 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
310 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S40791 310 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S40791

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This set includes a thermometer with 0° to 220°F range and eight precision hydrometers.

  • The hydrometers cover a specific gravity range from 0.69 to 2.00
  • Permanently marked with individual serial numbers and accurate to one graduation line
  • Packaged in a lined case

Order Info

Certification of calibration is also available.

Certifications

NIST™ traceable. A certificate is provided to indicate instrument traceability to standards provided by NIST™.

Compliance

These hydrometers are calibrated according to ASTM™ E 126 specifications; meets or exceeds ASTM™ E 100 specifications.

TRUSTED_SUSTAINABILITY

Specifications

Increments 0.001
Certifications/Compliance NIST, ASTM E100, ASTM E126
Length (Metric) 310 mm
Includes Blue spirit
Material Soda Lime Glass
Temperature Range (English) 0°F to 220°F
Specific Gravity Range 0.695 to 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.