Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Ideal for use in cold weather applications including farming, construction, machine operation, and refrigeration.
- Straight thumb and shirred elastic back
- White thermal lining
- Gunn-cut style
- Easy size identification by color and cuff
Specifications
Specifications
| Color | Natural |
| Grade | Premium |
| Hand | Specific |
| Material | Top Grain Cowhide Leather |
| Product Type | Driver Gloves |
| Size | X-Large |
| Style | Gunn |
| For Use With (Application) | Farming, Construction, Machine Operation, and Refrigeration |
| Glove Cuff Style | Open |
| Hem Color | Blue |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?