Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pressurized Eyewash with Drench Hose

Catalog No. 19870002 Shop All Bradley Corporation Products
Change view
Click to view available options
Capacity (English):
1920 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-870-002 1920 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-870-002 Supplier Fisherbrand™ Supplier No. S19788

missing translation for 'validMainframeMsg'

Includes

Universal identification sign and inspection tag

During an eye-related emergency, time is important. The Bradley Pressurized Eyewash with Drench Hose is a self-contained portable eyewash station that provides an immediate supply of flushing liquid.

Pressurized unit features built-in carrying handles and attached hose spray. Pressure-relief valve prevents accidental overpressurization at 130psi.

Eyewash

  • Twin chrome-plated brass, soft flow, eyewash heads with automatic flow control, 0.5 in. (1.3cm) stay-open valve, and protective dust covers
  • Activated by large, stainless-steel push handle
  • Eyewash flow lasts approximately 15 minutes

Hose Spray

  • Yellow thermoplastic hose spray with handheld squeeze-type valve, full-size spray nozzle, and hose clamp measures 8 ft. long (2.4m)
  • Handle stays open after it's squeezed
  • All metal parts are chrome-plated
  • ABS plastic perforated disc sprayheads provide supplemental water to face and body
  • Flow maintained for approximately 3.5 minutes

After emergency use of portable fixture, further cleansing of injury should be administered at a conventional plumbed fixture. Portable eyewash units should be flushed, cleaned, and supplied with fresh water every 60 days.

Certifications

SEI certified to comply with ANSI™ Z358.1-2004.

Warranty and Services

One year

Specifications

Capacity (English) 1920 oz.
Capacity (Metric) 56781.17 mL
Certifications/Compliance ANSI Z358.1-2004
Flow Rate 0.4 gpm
Height (English) 43.75 in.
Height (Metric) 111.12 cm
Includes 8 ft. Drench Hose, Inspection Tag, Sign and Instruction
Material Stainless Steel, Chrome-plated Brass, Thermoplastic
Product Type Eyewash System
Weight (English) 103 lb.
Weight (Metric) 46.72 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.