Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ PTFE Stirring Bar Retriever

Catalog No. 02617194 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
35.22 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
02-617-194 35.22 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 02-617-194
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

13 in. long, for deep vessels.

  • Ideal for use with all stirring bars
  • Entire stirring bar retriever totally encased in chemically resistant polypropylene
  • Handy ring allows for hanging when not in use

Specifications

Diameter (Metric) 10.63 mm
Length (Metric) 35.22 cm
Material PTFE
Color White
For Use With (Equipment) Stirring bars
Length (English) 13.87 in.
Width (Metric) 1.04cm
Includes Permanent powerful magnet, flexible PTFE rod
Dimensions (L x W x H) 13.87 x 0.41 in. (35.22 x 1.04cm)
Width (English) 0.41 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.