Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pure Low Density PTFE Thread Seal Tape

Catalog No. 15078260 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
0.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
15-078-260 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-078-260
This item is not returnable. View return policy

Prevents leaks to ensure a proper seal when connecting items, such as a pressure gauge to an adaptor

  • Quick, clean, economical sealing of metal pipes of all sizes
  • Reduced risk of cross-contamination common with liquids and paste sealants
  • Adapt any metal/plastic connection to ensure a proper seal
  • Fills any gaps in connection threading
  • Thickness: 3-3.5 mils
  • Temperature range: –190 to 370°C
  • Specific gravity range of tape –0.2g/ cm3
  • Pressure (PSI) rating - Up to 30 bar

Specifications

Material PTFE
Overall Length (English) 600 in.
Overall Length (Metric) 15,240 mm
Thickness (English) 0.08 in. to 0.09 in.
Thickness (Metric) 3 to 3.5 mil
Min. Operating Temperature (Metric) –190°C
Width (English) 0.5 in.
Maximum Pressure Up to 30 bars
Max. Operating Temperature (English) 698°F
Max. Operating Temperature (Metric) 370°C
Product Type Sealing Tape
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.