Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pycnometer

Catalog No. 03247q Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
11.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-247Q 11.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-247Q

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

For specific gravity determinations of semifluids

  • Three-part aluminum alloy construction
  • Withstands pressure needed to expel air from viscous material and fill pycnometer completely
  • Three-part construction allows close manufacturing tolerances, prevents material under test from being forced into threads
  • Parts are cut from solid bar stock to avoid pits or cavities

Order Info

Measures 2 dia. x 1 in. H (5 x 2.5cm)

Specifications

Diameter (Metric) 50 mm
Capacity (Metric) 11.5 mL
Height (Metric) 25 mm
Diameter (English) 2 in.
Material Aluminum Alloy
Height (English) 1 in.
For Use With (Application) Measure the specific gravity of semifluids
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.