Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Quantitative-Grade Filter Paper Circles
SCI_ED

Catalog No. S47576C Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric):
5.5 cm
9 cm
11 cm
12.5 cm
15 cm
Porosity:
Coarse
Fine
Medium
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Porosity
S47576C 9 cm Coarse
S47576F 15 cm Coarse
S47576E 12.5 cm Coarse
S47576D 11 cm Coarse
S47577A 5.5 cm Medium
S47577C 9 cm Medium
S47577D 11 cm Medium
S47578C 9 cm Fine
S47577F 15 cm Medium
S47577E 12.5 cm Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. S47576C
This item is not returnable. View return policy

Limited wet strength.†

Coarse Porosity

  • Flowrate: 2.6 sec./100mL
  • Surface: Smooth, open texture
  • Particle Retention: >10μm
  • Applications: Suitable for coarse and gelatinous precipitates requiring thorough washing on paper
Medium Porosity
  • Flowrate: 15.7 sec./100mL
  • Surface: Smooth
  • Particle Retention: 2 to 5μm
  • Applications: Widely used for general gravimetric analysis. Retains medium-sized particles such as lead sulfate, calcium oxalate, and magnesium-ammonium
Fine Porosity
  • Flowrate: 76 sec./100mL
  • Surface: Smooth, dense texture
  • Particle Retention: >2μm
  • Applications: Excellent retention; suitable for finest precipitates such as metastannic acid, barium sulfate, mercuric chromate and strontium sulfate

TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Particle Retention >10 μm
Filtration Speed 2.6 sec./100 mL
For Use With (Application) Suitable for coarse and gelatinous precipitates requiring thorough washing on paper
Grade Q8
Porosity Coarse
Quantity 100/Pk.
Diameter (Metric) 9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.