Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hellma™ Quartz, Silica and Glass Standard Cell Cuvettes

Catalog No. 14385912A Shop All Fisherbrand Products
Change view
Click to view available options
Path Length:
5 mm
10 mm
Material:
Suprasil Quartz
near-UV Glass
Quantity:
4/Pk.
Ea.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Path Length Material Quantity
14-385-912A 10 mm near-UV Glass 4/Pk.
14-385-902B 5 mm Suprasil Quartz Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-385-912A

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Includes

Fitted PTFE covers or tapered PTFE stoppers, except 14-385-906A and -902A, which come with glass cover plates

Designed to hold samples for spectroscopic experiments and optical analysis. Hellma™ Quartz, Silica and Glass Standard Cell Cuvettes provide optically excellent transparency.

  • Quartz - high UV transmission and low thermal expansion
  • Glass - used in the visible range of the spectrum
  • Low values of refractive index and dispertion
  • Good resistance to chemicals

Specifications

Material near-UV Glass
Quantity 4/Pk.
Path Length 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.