Learn More
Fisherbrand™ Fisherbrand™ Reusable Glass Round-Bottom Boiling Flasks with Standard Taper Joint
Shop All Fisherbrand Products

Description
- Full-length 24/40 standard taper joint
- Round-bottom short neck boiling flask design
- Manufactured from 33 expansion, low extractable borosilicate glass
- Conforms to USP Type I and ASTM E438, Type I, Class A requirements
- Designed to ASTM Specification E1403, Type II, Class III requirements
- Suitable for a range of laboratory heating and distillation applications
Compliance
- Designed from ASTM™ Specification E 1403, Type II, Class 3 requirements
Specifications
Specifications
| Diameter (English) Outer | 5.1 in. |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass |
| Height (English) | 7.4 in. |
| Height (Metric) | 19 cm |
| No. per Case | 1 |
| Product Type | Boiling Flask |
| Standard Taper Joint | 24/40 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.