Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Safety Coated Clear Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap

Catalog No. 02911819 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
480 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-911-819 480 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-911-819

missing translation for 'validMainframeMsg'

Ideal lab bottle for handling volatile substances. Fisherbrand™ Safety Coated Clear Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap are easier to grip and harder to break.

Safety Coated Glass Boston Round Bottles are glass Boston Rounds that have been coated in a layer of Plastisol, a solution of PVC resin in a liquid plasticizer that cools to form a perfectly-fitting plastic coating. These plastic-coated glass Boston Round bottles are easier to grip and harder to break than ordinary glass bottles, yet still offer the chemical resistance and minimal interference of glass. In the case that the glass does break, the plastisol coating will contains the contents in the bottle long enough to allow for proper disposal. Boston Round bottles feature a round body, curved shoulders, and a narrow screw neck opening. Safety plastic-coated Boston Round bottles are ideal lab bottles for handling volatile substances.

  • Boston Rounds that have been coated in a layer of Plastisol
  • If the glass does break, the plastisol coating contains substance in the bottle long enough to allow for proper disposal
  • Feature a round body, curved shoulders, and a narrow screw neck opening
  • Not autoclavable

Specifications

Capacity (Metric) 480 mL
Color Clear
Material Safety-coated Glass, Plastic-coated Glass
Quantity 12/Cs.
Closure Color White
Liner Material Pulp/Vinyl
Neck Finish 28-400
Mouth Narrow
Closure Liner Poly/Vinyl
Closure Material Polypropylene
Closure Size 28-400 mm
Closure Type Screw Cap
Capacity (English) 16 oz.
Shape Boston Round
Product Type Safety-coated Boston Round Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.