Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Schellbach™ Automatic Zero Buret
SDP

Catalog No. 13678602 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-678-602 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-678-602

missing translation for 'validMainframeMsg'

Provided with durable black ceramic enamel scale.

 

  • With three-way PTFE stopcock
  • Overflow tube at the top of buret accepts 1/4 in. I.D. flexible tubing
  • Capacity: 50mL
  • Interval graduation: 1.5 to 50mL
  • Subdivision: 0.1mL
  • Tolerance: ±0.10mL
  • Approximate length: 754mm
  • Class B

 

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ASTM E287, Class B
Diameter (English) Outer 0.25 in.
Capacity (Metric) 50 mL
Length (Metric) 754 mm
Material Borosilicate Glass
Graduations 0.1 mL
Length (English) 29.6 in.
Includes 3-Way PTFE Stopcock, Vertical Blue Stripe, White Schellbach Band, 0.25 in. O.D. Overflow/Fill Tube
Scale Black
Stopcock Material PTFE
Tolerance ±0.1 mL
Type Automatic Buret
Class Class B
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.