Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Self-Adhesive Labels

Catalog No. p-190680 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
White
White, Blue
White, Red
Width (English):
0.5 in.
0.75 in.
0.87 in.
1 in.
1.25 in.
1.5 in.
1.75 in.
Length (English):
0.75 in.
0.87 in.
1 in.
1.25 in.
1.37 in.
1.5 in.
1.62 in.
2 in.
3 in.
Quantity:
1000/Sheet
1080/Box
1200/Pk.
360/Box
500/Sheet
540/Box
720/Box
900/Box
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English) Length (English) Quantity
11-850B White, Red 1.5 in. 2 in. 540/Box
11-850A White, Red 1.75 in. 3 in. 360/Box
11-850C White, Red 1.25 in. 1.62 in. 720/Box
11-850E White, Red 1 in. 1.25 in. 900/Box
11-850F White, Red 0.75 in. 1 in. 1080/Box
11-850D White, Red 1 in. 1.37 in. 720/Box
11-863B White 0.5 in. 0.75 in. 1000/Sheet
11-863C White 0.87 in. 0.87 in. 1000/Sheet
11-863D White 0.75 in. 1 in. 1000/Sheet
11-863E White 0.75 in. 1.5 in. 500/Sheet
11-870 White, Blue 1 in. 1 in. 1200/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 11-850B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use these white labels on a variety of surfaces. Fisherbrand™ Self-Adhesive Labels are removable and pressure sensitive. Ideal for a wide range of labeling applications.

  • Self Adhesive Labels
  • Stick To Most Surfaces Without Moistening
  • Easily Marked With Pencil, Ballpoint Pen, or felt-tip Marker

Order Info

Blue border labels in roll of 1200; red border labels in dispenser box; plain white labels on sheets.

Specifications

Adhesive Type Self-adhesive
Color White, Red
Format Label
Material Paper
Product Type Self Adhesive Label
For Use With (Application) General purpose
Latex Free No
Quantity 540/Box
Dimensions (L x W) 2 in. x 1.5 in.
Length (English) 2 in.
Length (Metric) 5.1 cm
Width (English) 1.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.