Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Self-Closing Artery Forceps

Catalog No. 08905 Shop All Fisherbrand Products
Change view
Click to view available options
Tip Style:
Curved, serrated, blunt point
Straight, serrated, blunt point
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
08-905 Curved, serrated, blunt point
13-812-4 Straight, serrated, blunt point
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 08-905
Add to Cart
Add to Cart

Fisherbrand Self-Closing Artery Forceps are cross-actioned forceps primarily used to control blood flow. ASTM™ standard (F899-84) stainless steel.

  • Fisherbrand™ Self-Closing Artery Forceps are cross-actioned forceps primarily used to control blood flow
  • Our forceps are designed to exceed perfromance expectations -This is the Fisherbrand Advantage.
  • Automatic clamping - squeeze patterned handle to open
  • Designed for comfort, stability and ease of use
  • Multipurpose - Useful in educational, research or healthcare setting
  • Hand polished to mirror finish
  • Dieffenbach Serrefines
  • Made from surgical stainless steel
  • Electronically passivated for corrosion resistance
  • Can be sterilized by Eto/gamma radiation
  • Rockwell hardness (HRC): 40-45
  • Autoclavable up to 135°C
  • Latex-free

Certifications

Manufactured under ISO 9002, CGMP guidelines.

Specifications

Product Type Artery Forcep
Autoclavable Autoclavable
Certifications/Compliance ISO 9002, cGMP
Material Stainless Steel
Tip Style Curved, serrated, blunt point
Length (English) 2.25 in.
Length (Metric) 5.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.