Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Serological Pipet
SCI_ED

Catalog No. S55701 Shop All Fisherbrand Products
Change view
Click to view available options
Orange; Capacity: 10mL; Multipack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S55701 Orange; Capacity: 10mL; Multipack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S55701

missing translation for 'validMainframeMsg'

Ideal for tissue culture work.

  • Made from Polystyrene
  • Disposable, sterile, nonwettable
  • Black magnifier stripe runs lengthwise along pipet making meniscus obvious at arm's length—reducing reading errors
  • Pipets have improved optical clarity—high-contrast black markings make volumes easier to read
  • Have ascending and descending graduations
  • Color coding makes it easy to spot the size you need

Order Info

Multipack for larger-volume use permits easy access to several pipets at a time without contaminating unused pipets.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Non-pyrogenic, USP XXII, USP XXII Bacterial Endotoxins Test (85)
Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 0.1 mL
Negative Graduations 3 mL
Quantity 10/Cs.
Tolerance ±0.02 mL
Packaging Type Multi-pack
Volume (English) 0.33 oz.
Color Orange
Volume (Metric) 10 mL
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.