Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Healthcare™ SHUR/Clean™ Active Sloped-Front Fume Hoods Replacement Filters
SDP

Catalog No. 22047206 Shop All Fisherbrand Products
Change view
Click to view available options
For Use With (Application):
Formaldehyde fume containment
Xylene fume containment
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
22-047-206 Formaldehyde fume containment
22-047-205 Xylene fume containment
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-047-206
Add to Cart
Add to Cart
Recommended for Formaldehyde.

Specifications

Product Type Replacement Filter
Depth (English) 12 in.
Depth (Metric) 30.4 cm
For Use With (Application) Formaldehyde fume containment
Height (English) 0.87 in.
Height (Metric) 2.22 cm
Weight (English) 4 lb.
Width (English) 12 in.
Width (Metric) 30.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.