Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Healthcare™ SHUR/Clean™ Passive Sloped-Front Fume Hoods
SDP

Catalog No. 22047214 Shop All Fisherbrand Products
Change view
Click to view available options
Weight (English):
31 lb.
37 lb.
Weight (Metric):
14 kg
16 kg
Includes:
Rear Exhaust Ports
Top Exhaust Ports
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English) Weight (Metric) Includes
22-047-214 31 lb. 14 kg Rear Exhaust Ports
22-047-213 31 lb. 14 kg Top Exhaust Ports
22-047-215 37 lb. 16 kg Top Exhaust Ports
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-047-214
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SHUR/Clean hoods are available without filters for installations to be externally exhausted. 6 in. ports can be ordered on the top or rear mounted. Double hinged front sash provides convenient access for multiple applications. Contact your local architect and/or mechanical contractor to determine what accessories will be required to comply with local building codes.

  • Double-hinged sash
  • 22 in. fluorescent 13W T-5 bulb
  • Requires ducting to HVAC system by user
  • Top (-TV) or rear (-RV) 6 in. O.D. exhaust ports
36 in. Model
  • External Dimensions: 36W x 22D x 22 in.H (91 x 57 x 55cm)
  • Internal Dimensions: 34 x 20 x 19 in. (86 x 51 x 49cm)
  • Weight: 31 lb. (14kg)
48 in. Model
  • External Dimensions: 48W x 20D x 28 in.H (122 x 51 x 71cm)
  • Internal Dimensions: 46 x 19 x 19 in. (117 x 48 x 48cm)
  • Weight: 37 lb. (16kg)

Specifications

Depth (English) 22 in.
Depth (English) Interior 20 in.
Depth (Metric) 57 cm
Depth (Metric) Interior 51 cm
Dimensions (D x W x H) 20 x 34 x 19 in. (51 x 86 x 49 cm)
For Use With (Application) Coverslipping or grossing
Height (English) 22 in.
Height (English) Interior 19 in.
Height (Metric) 55 cm
Height (Metric) Interior 49 cm
Includes Rear Exhaust Ports
Weight (English) 31 lb.
Weight (Metric) 14 kg
Width (English) 36 in.
Width (English) Interior 34 in.
Width (Metric) 91 cm
Width (Metric) Interior 86 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.