Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Single-Bowl Sinks

Catalog No. p-3659674 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
12 in.
14 in.
16 in.
24 in.
Length (English):
10 in.
14 in.
24 in.
28 in.
Height (English):
10 in.
12 in.
Weight (English):
24 lb.
25 lb.
50 lb.
55 lb.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Length (English) Height (English) Weight (English)
19-033-584F 14 in. 10 in. 10 in. 24 lb.
19-033-584E 24 in. 24 in. 12 in. 50 lb.
19-033-584G 12 in. 28 in. 12 in. 55 lb.
19-033-584J 16 in. 14 in. 12 in. 25 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-033-584F
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Deck mounted 4 in. O.C. 8 in. swing spout faucet and and basket drain

Fisherbrand Single-Bowl Sink is welded into table top for added strength.

  • Stainless-steel construction

Order Info

Models TA-11E and TA-11G installed only in 30 in. (76.2cm) or wider tables

Specifications

Material Stainless Steel
Type Single Bowl Sink
Includes Deck mounted 4 in. O.C., 8 in. swing spout faucet and basket drain
Dimensions (L x W x H) 10 x 14 x 10 in. (25.4 x 35.56 x 25.4 cm)
Length (English) 10 in.
Length (Metric) 25.4 cm
Width (English) 14 in.
Width (Metric) 35.56 cm
Height (English) 10 in.
Height (Metric) 25.4 cm
Weight (English) 24 lb.
Weight (Metric) 10.88 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.