Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Solid Rubber Stoppers, No. 6.5
SDP

Catalog No. 14130K Shop All Fisherbrand Products
Change view
Click to view available options
Stopper Number:
6.5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stopper Number
14-130K 6.5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-130K
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Solid rubber construction.

Available in a variety of sizes ranging from 000 through 16

  • Color: Black
  • Diameter (bottom): 2.7 cm
  • Diameter (top): 3.4 cm
  • Natural Rubber
  • Stopper Number: 6.5
  • For general purpose use
  • Length: 2.5 cm
  • Solid Taper Stopper

Note:
The approximate per-pack quantity shown is based on the average number of stoppers in 1 lb. (454g).

†The approximate per-pack quantity shown is based on the average number of stoppers in 1 lb. (454g).

Specifications

Product Type Solid Stopper
Diameter (Metric) Top 3.4 cm
Diameter (Metric) Bottom 2.7 cm
Length (Metric) 2.5 cm
For Use With (Application) General purpose use
Color Black
Stopper Number 6.5
Size 6.5
Material Natural Rubber
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.