Learn More
Description
- Split ring allows easy placement and removal of bulb
- Vinyl-coated sheath on ring protects bulb from breakage Integral clamp holds ring tightly to support rods
Specifications
Specifications
| Material | Cast Brass |
| Diameter (English) Outer | 2 in. |
| Diameter (Metric) Outer | 5.1 cm |
| Includes | Vinyl coated sheath and integral clamp |
| Product Type | Split Ring |
| For Use With (Application) | Hold leveling bulbs safely with these cast-brass rings |
| Quantity | Each |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.