Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stainless-Steel Desiccator Cabinet Accessories/Replacement Parts
GREENER_CHOICESDP

Catalog No. p-32630 Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
Desiccant Tray
Desiccator Shelf
Door Gasket
For Use With (Equipment):
Desiccator Cabinet 08-645-6
Large Desiccator Cabinet
Large Desiccator Cabinet 08-645-11
Small Desiccator Cabinet
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type For Use With (Equipment)
08-645-17 Door Gasket Desiccator Cabinet 08-645-6
08-645-15 Desiccator Shelf Small Desiccator Cabinet
08-645-23 Desiccant Tray Large Desiccator Cabinet
08-645-27 Door Gasket Large Desiccator Cabinet 08-645-11
08-645-13 Desiccant Tray Small Desiccator Cabinet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 08-645-17
Only null left
Add to Cart
Add to Cart

For use with Stainless-Steel Desiccator Cabinet

  • Add trays and shelves to desiccator cabinets

Specifications

Product Type Door Gasket
Material Rubber
For Use With (Application) Stainless-Steel Desiccator Cabinet Accessories
For Use With (Equipment) Desiccator Cabinet 08-645-6
Height (Metric) 0.5 in.
Height (English) 1.3 cm
Width (Metric) 28 cm
Width (English) 11 in.
Length (Metric) 28 cm
Length (English) 11 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.