Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standardization Pipet Tips
SCI_ED

Catalog No. S98754B Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
3.4 in.
Length (Metric):
8.7cm
Volume (Metric):
200 to 1000 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric) Volume (Metric)
S98754B 3.4 in. 8.7cm 200 to 1000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S98754B

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

Eliminate the need to buy pipetter-specific tips.

  • Pliable top opening allows better fit on different types of pipetters
  • Lower costs by reducing the number of redundant products
  • Natural color
  • Bulk packed

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 200 to 1000 μL
Sterility Sterile
Color Natural
Autoclavable Autoclavable
Length (English) 3.4 in.
Length (Metric) 8.7cm
Clean Claims DNase, RNase, DNA, PCR inhibitor, and Pyrogen Free
Tip Style Universal
For Use With (Equipment) Universal Fit
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.