Learn More
Description
- Pliable top opening allows better fit on different types of pipetters
- Lower costs by reducing the number of redundant products
- Natural color
- Bulk packed
Specifications
Specifications
| Volume (Metric) | 200 to 1000 μL |
| Sterility | Sterile |
| Color | Natural |
| Autoclavable | Autoclavable |
| Length (English) | 3.4 in. |
| Length (Metric) | 8.7cm |
| Clean Claims | DNase, RNase, DNA, PCR inhibitor, and Pyrogen Free |
| Tip Style | Universal |
| For Use With (Equipment) | Universal Fit |
| Material | Polypropylene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
