Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sterile Alcohol Prep Pads

Catalog No. 22363750 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
1.2 x 2.6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-363-750 1.2 x 2.6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-363-750
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Suitable for use as an antiseptic to prepare injection sites.

 

  • Medium-sized, 3 x 6.6cm (1.2 × 2.6 in.)
  • Sterile, 2–ply non-woven sponges
  • Saturated with 70% isopropyl alcohol

 

Specifications

Composition 70% Isopropyl Alcohol, 30% Distilled Water
Description Made of non-woven SMS material (PP + 1 layer paper + PP)
Dimensions (L x W) 1.2 x 2.6 in.
For Use With (Application) Suitable for use as an antiseptic to prepare injection sites
Size Medium
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.